- 65 mm Inner Diameter
description
- MR1313W916 Inner Rings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| I.D. | 65 mm |
| Inner Ring Raceway O.D. | 83.68 mm |
| Bearing Design | Inner Ring |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Single Rib (R) |
| Bore Dia. [Max] | 65.0000 mm |
| Series | Narrow Width |
| Bore Dia. [Min] | 13.0000 mm |
| Inner Ring Bore Radius | 2.54 mm |
| Bore Range [Min] | 25 mm |
| Weight | 1.296 LB |
| EAN or UPC | 662327055424 |

