Link-Belt
MR5206UV
30 mm Cylindrical Roller Bearing With Single Rib Inner Ring And Formed Steel Retainer
Item #101085403
- 30 mm Inner Diameter
- 62 mm Outer Diameter
description
- MR5206UV Unmounted Bearings Cylindrical Roller Bearings
features
- 30 mm Cylindrical Roller Bearing with single rib inner ring
- single rib & 1 retaining ring in outer ring & formed steel retainer
| Bore Range [Min] | 25 mm |
| No. of Rows | 1 |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Outer Ring Inner Diameter | 2.1289 in |
| Inner Ring Bore Radius | 1.02 mm |
| Outer Ring I.D. | 54.07 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | Wide Width |
| Retainer Type | Steel |
| Inner Ring Type | Single Rib (R) |
| Rolling Element | Cylindrical |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.04 in |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Roller Track Diameter | 1.4985 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Shaft Fillet Radius [Max] | 0.040 in |
| I.D. | 06 - 30 mm |
| End Type | Open End |
| Retainer Material | Formed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Shaft Locking | Direct Shaft Mount |
| Bore Range [Max] | 200 mm |
| Enclosure | Open |
| O.D. | 62 mm |
| Inner Ring Raceway O.D. | 38.06 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Precision Ground | Yes |
| Bore Dia. [Max] | 30.0000 mm |
| Cage Material | Steel |
| Weight | 0.708 LB |
| EAN or UPC | 662327055776 |
