- 50 mm Inner Diameter
- 90 mm Outer Diameter
description
- MR5210EX Unmounted Bearings Cylindrical Roller Bearings
features
- 50 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
| Bore Dia. [Max] | 50.0000 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| No. of Rows | 1 |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Material | Segmented Steel |
| Housing Fillet Radius [Max] | 0.04 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Bore Radius | 1.02 mm |
| End Type | Open End |
| Outer Ring Type | Double Rib |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Roller Track Diameter | 2.8303 in |
| Shaft Locking | Direct Shaft Mount |
| I.D. | 10 - 50 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Type | Round Bore, Metric Type |
| Outer Ring I.D. | 79.55 mm |
| O.D. | 90 mm |
| Inner Ring Type | Single Rib (R) |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 60.46 mm |
| Outer Ring Inner Diameter | 3.1317 in |
| Precision Ground | Yes |
| Bore Range [Max] | 200 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Min] | 10.0000 mm |
| Series | Wide Width |
| Weight | 1.88 LB |
| EAN or UPC | 662327672706 |

