- 70 mm Inner Diameter
description
- MR61014W617 Inner Rings Cylindrical Roller Bearings
| I.D. | 70 mm |
| Inner Ring Type | Single Rib (R) |
| Bore Dia. [Min] | 14.0000 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Series | Narrow Width |
| Bearing Design | Inner Ring |
| Bore Dia. [Max] | 70.0000 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring Raceway O.D. | 80.19 mm |
| Weight | 0.388 LB |
| EAN or UPC | 793699077681 |

