- 50 mm Inner Diameter
description
- MR61310 Inner Rings Cylindrical Roller Bearings
features
- 50 mm High Capacity Cylindrical single rib inner ring
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 50.0000 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Inner Ring |
| Inner Ring Bore Radius | 2.03 mm |
| I.D. | 50 mm |
| Capacity | High Capacity |
| Inner Ring Type | Single Rib (R) |
| Bore Dia. [Min] | 10.0000 mm |
| Inner Ring Raceway O.D. | 65.15 mm |
| Series | Narrow Width |
| Weight | 0.574 LB |
| EAN or UPC | 662327056216 |

