- 75 mm Inner Diameter
description
- MR67315W919 Inner Rings Cylindrical Roller Bearings
| Bearing Design | Inner Ring |
| Inner Ring Raceway O.D. | 95.92 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring Bore Radius | 3.18 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 75 mm |
| Series | Intermediate Width |
| Bore Dia. [Max] | 75.0000 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Inner Ring Type | Single Rib (R) |
| Weight | 2.13 LB |
| EAN or UPC | 662327056261 |

