- 50 mm Inner Diameter
description
- MRS1010W101 Inner Rings Cylindrical Roller Bearings
| Inner Ring Type | Single Rib (R) |
| Bearing Design | Inner Ring |
| I.D. | 50 mm |
| Bore Dia. [Min] | 10.0000 mm |
| Inner Ring Bore Radius | 1.52 mm |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 50.0000 mm |
| Series | Narrow Width |
| Inner Ring Raceway O.D. | 57.88 mm |
| Weight | 0.292 LB |
| EAN or UPC | 662327473440 |

