Link-Belt
MS1308GEGX
40 mm Cylindrical Roller Bearing With Short - Single Rib With Inner Ring Side Plate Inner Ring
Item #101085444
- 40 mm Inner Diameter
- 90 mm Outer Diameter
description
- MS1308GEGX Unmounted Bearings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Inner Ring Raceway O.D. | 52.3 mm |
| Outer Ring Type | Double Rib |
| Inner Ring Type | Short - Single Rib With Inner Ring Side Plate (SN) |
| Inner Ring Bore Radius | 1.52 mm |
| Rolling Element | Cylindrical |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 40.0000 mm |
| Outer Ring I.D. | 77.66 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 40 mm |
| Bore Dia. [Min] | 8.0000 mm |
| O.D. | 90 mm |
| Weight | 1.568 LB |
| EAN or UPC | 662327056520 |
