Link-Belt
MS1310EXW1
50 mm Cylindrical Roller Bearing With Short - Single Rib With Inner Ring Side Plate Inner Ring
Item #101085752
- 50 mm Inner Diameter
- 110 mm Outer Diameter
description
- MS1310EXW1 Unmounted Bearings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Rolling Element | Cylindrical |
| I.D. | 50 mm |
| Series | Narrow Width |
| Bore Dia. [Min] | 10.0000 mm |
| Outer Ring Type | Double Rib |
| Inner Ring Bore Radius | 2.03 mm |
| Outer Ring I.D. | 94.49 mm |
| Bore Dia. [Max] | 50.0000 mm |
| Inner Ring Type | Short - Single Rib With Inner Ring Side Plate (SN) |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| O.D. | 110 mm |
| Inner Ring Raceway O.D. | 65.15 mm |
| Weight | 2.82 LB |
| EAN or UPC | 662327056544 |
