Link-Belt
MS5208W628
40 mm Cylindrical Roller Bearing With Short - Single Rib With Inner Ring Side Plate Inner Ring
Item #103310472
- 40 mm Inner Diameter
description
- MS5208W628 Inner Rings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Bearing Design | Inner Ring |
| Bore Range [Min] | 25 mm |
| Inner Ring Bore Radius | 1.52 mm |
| I.D. | 40 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 8.0000 mm |
| Inner Ring Raceway O.D. | 49.93 mm |
| Series | Wide Width |
| Bore Dia. [Max] | 40.0000 mm |
| Inner Ring Type | Short - Single Rib With Inner Ring Side Plate (SN) |
| Weight | 0.364 LB |
| EAN or UPC | 793699001891 |
