- 1 3/4 in Bore Diameter
- 3.543 in Outer Diameter
- 1 13/16 in Bore Length
- Setscrew Shaft Locking
description
- MSG228E1LPA Unmounted Replacement Bearings Ball Bearings
features
- 1 3/4" Unmounted Ball Bearing
- Medium Duty
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increase Clearance
- Hi Temp Grease
- Steel Retainers
| Temperature [Max] | 400 °F |
| Shaft Locking | Setscrew |
| RPM [Max] | 3600 rpm |
| Duty | Medium-Duty |
| Size Code | 210 |
| Outer Ring Width | 0.866 in |
| Dynamic Load Rating | 7920 lb |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Rolling Element | Ball Bearing |
| Bore Length | 1 13/16 in |
| O.D. | 3.543 in |
| Retainer Type | Steel |
| Speed [Max] | 3600 rpm |
| Short Hub Length | 0.532 in |
| Series | 200 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Length Through Bore | 1.8125 in |
| Static Load Rating | 5220 lb |
| Temperature Range [Max] | 400 °F |
| Inner Ring Hub Diameter | 2.475 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Roller Spin | 0.045 cps |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 3 1/2 in |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Locking Device | Setscrew Locking |
| Thread Size | 3/8-24 |
| Seal Type | Viton Single Lip Contact Seal |
| Internal Clearance | C5 Increased |
| Set Screw Torque | 290 to 325 in lb |
| I.D. | 1.750 in |
| Static Load Rating [Max] | 5220 lbf |
| Duty Type | Medium |
| Lubrication | High Temperature Grease Almsol 1250 |
| Enclosure | Double Sealed |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Setscrew Torque | 290-325 in/lbs |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| No. of lips | Single |
| Primary Seal | Viton Single Lip Contact Seal |
| Weight | 1.74 LB |
| EAN or UPC | 662864845663 |

