- 2 7/16 in Bore Diameter
- 4.921 in Outer Diameter
- 2 15/64 in Bore Length
- Setscrew Shaft Locking
description
- MSG239NLPA Unmounted Replacement Bearings Ball Bearings
features
- 2 7/16" Unmounted Ball Bearing
- Medium Duty
- Setscrew Locking
- Single Lip Contact Seal
| Shaft Locking | Setscrew |
| Duty | Medium-Duty |
| Locking Device | Setscrew Locking |
| I.D. | 2.4375 in |
| Thread Size | 3/8-24 |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Bore Dia. [Max] | 3 1/2 in |
| Static Load Rating | 8620 lb |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Internal Clearance | C3 Standard |
| Length Through Bore | 2.23438 in |
| Retainer Type | Nylon |
| Set Screw Torque | 290 to 325 in lb |
| Setscrew Torque | 290-325 in/lbs |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 3050 rpm |
| Seal Type | Single Lip Contact Seal |
| Speed [Max] | 3050 rpm |
| Short Hub Length | 0.804 in |
| Dynamic Load Rating | 14040 lb |
| Series | 200 |
| Bore Length | 2 15/64 in |
| Lubrication Type | EXXON RONEX MP STD |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Duty Type | Medium |
| Enclosure | Double Sealed |
| Inner Ring Hub Diameter | 3.433 in |
| Vibration Frequency Roller Spin | 0.045 cps |
| Size Code | 214 |
| O.D. | 4.921 in |
| Temperature [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| Outer Ring Width | 1.155 in |
| Static Load Rating [Max] | 8620 lbf |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Dia. [Min] | 1 in |
| Primary Seal | Buna Triple Lip Seal Narrow |
| No. of lips | Single |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Weight | 4.39 LB |
| EAN or UPC | 662864845755 |

