Link-Belt
MSL10-MHFF
5/8 in Standard Duty Setscrew Locking 10% Grease Filled Ball Bearing
Item #104000409
- 5/8 in Bore Diameter
- 10% Grease Filled Special Lube Percent
- 15800 Maximum rpm Speed
- 2360 lb Dynamic Load Rating
description
- MSL10-MHFF Unmounted Replacement Bearings Ball Bearings
features
- 5/8" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- 10% Grease Filled
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 2360 lb |
| Internal Clearance | C3 Standard |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Special Lube Percent | 10% Grease Fill |
| Vibration Frequency Roller Spin | 0.029 cps |
| Static Load Rating | 1110 lb |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Duty Type | Standard |
| Speed [Max] | 15800 rpm |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Primary Seal | Flingers Only |
| Weight | 0.21 LB |
| EAN or UPC | 793699323238 |
