- 3/4 in Bore Diameter
- 10000 Maximum rpm Speed
- 2870 lb Dynamic Load Rating
- 1480 lb Static Load Rating
description
- MSLN12 Unmounted Replacement Bearings Ball Bearings
features
- 3/4" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Static Load Rating | 1480 lb |
| Dynamic Load Rating | 2870 lb |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Duty Type | Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Roller Spin | 0.033 cps |
| Speed [Max] | 10000 rpm |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Weight | 0.199 LB |
| EAN or UPC | 662864005715 |

