- 1 in Bore Diameter
- 9600 Maximum rpm Speed
- 3150 lb Dynamic Load Rating
- 1760 lb Static Load Rating
description
- MSLN16 Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Speed [Max] | 9600 rpm |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.039 cps |
| Dynamic Load Rating | 3150 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Duty Type | Standard |
| Static Load Rating | 1760 lb |
| Weight | 0.336 LB |
| EAN or UPC | 662864005746 |

