- 1/2 in Bore Diameter
- 14000 Maximum rpm Speed
- 2360 lb Dynamic Load Rating
- 1110 lb Static Load Rating
description
- MSLN8 Unmounted Replacement Bearings Ball Bearings
features
- Standard Duty
- Setscrew Locking
- Single Lip Contact Seal
- 1/2" Unmounted Ball Bearing
| Duty Type | Standard |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Static Load Rating | 1110 lb |
| Dynamic Load Rating | 2360 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.029 cps |
| Retainer Type | Nylon |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Speed [Max] | 14000 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.357 LB |
| EAN or UPC | 662864005692 |

