Link-Belt
MSN1922EXW723
110 mm Cylindrical Roller Bearing With Short - Single Rib With Inner Ring Side Plate Inner Ring
Item #102141717
- 110 mm Inner Diameter
- 150 mm Outer Diameter
description
- MSN1922EXW723 Unmounted Bearings Cylindrical Roller Bearings
| O.D. | 150 mm |
| Outer Ring Type | Double Rib |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 22.0000 mm |
| Inner Ring Bore Radius | 1.52 mm |
| Bore Range [Min] | 25 mm |
| I.D. | 110 mm |
| Inner Ring Raceway O.D. | 119.995 mm |
| Series | Narrow Width |
| Rolling Element | Cylindrical |
| Outer Ring I.D. | 139.74 mm |
| Inner Ring Type | Short - Single Rib With Inner Ring Side Plate (SN) |
| Bore Dia. [Max] | 110.0000 mm |
| Bore Range [Max] | 200 mm |
| Weight | 2.248 LB |
| EAN or UPC | 662327688202 |
