Link-Belt
MTHCL224N
1 1/2 in Cast Iron Medium Duty Centrik-Lok Locking Single Lip Take Up Block
Item #113788929
- 1 1/2 in Shaft Diameter
- 1 25/32 in Bore Length
- 5330 rpm Maximum Speed
- 151-168 in/lbs Setscrew Torque
description
- MTHCL224N Take-up Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Medium Duty
- Cast Iron Wide Slot Take-up Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Setscrew Torque | 151-168 in/lbs |
| Slot Spacing | 3.969 in |
| Temperature [Max] | 225 °F |
| Size Code | 209 |
| Slot Width | 0.688 in |
| Dynamic Load Rating | 7370 lb |
| Housing Height | 4 3/4 in |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 1 25/32 in |
| Duty Type | Medium |
| Housing Length | 5 5/8 in |
| Retainer Type | Nylon |
| Shank Height | 3 1/4 in |
| Slot Length | 0.688 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Overall Height [Min] | 4.75 in |
| Static Load Rating [Max] | 4590 lbf |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Width | 2 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Adjustment Slot Width | 7/8 in |
| Fixed Expansion | Fixed |
| Bearing Coating Material | Black Oxide |
| Overall Length | 5.625 in |
| Static Load Rating | 4590 lb |
| Speed [Max] | 5330 rpm |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 1/2 in |
| Type | Ball Bearing |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Seal Type | Single Lip Contact Seal |
| Adjustment Pad Height | 3 1/4 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Base to Centerline Height | 3 7/16 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Take-Up Slot Length | 3 1/4 in |
| Between Frame Width | 3.969 in |
| Screw Diameter | 1 1/8 in |
| Bearing Design | Non-Expansion |
| Locking Device | Centrik-Lok CL Locking |
| Length Through Bore | 1.78125 in |
| Weight | 4.96 LB |
| EAN or UPC | 662864823524 |
