Link-Belt
MTHS232N
2 in Cast Iron Medium Duty Setscrew Locking Single Lip Take Up Block
Item #111362080
- 2 in Shaft Diameter
- 1 13/16 in Bore Length
- 4360 rpm Maximum Speed
- 290-325 in/lbs Setscrew Torque
description
- MTHS232N Take-up Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Medium Duty
- Cast Iron Wide Slot Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Overall Length | 6.8125 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.044 cps |
| Bore Length | 1 13/16 in |
| Locking Device | Setscrew Locking |
| Primary Seal | Buna Single Lip Contact Seal |
| Slot Spacing | 5.094 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 6570 lb |
| Between Frame Width | 5.094 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Slot Width | 1.062 in |
| Housing Material | Cast Iron |
| Shank Height | 4 in |
| Housing Height | 5 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Static Load Rating [Max] | 6570 lbf |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Non-Expansion |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 9800 lb |
| Speed [Max] | 4360 rpm |
| Seal Type | Single Lip Contact Seal |
| Size Code | 211 |
| Slot Length | 1.062 in |
| Bearing Type | Ball Bearing |
| Duty Type | Medium |
| Adjustment Slot Width | 1 3/16 in |
| Take-Up Slot Length | 3 3/4 in |
| Screw Diameter | 1 3/8 in |
| Housing Width | 2 1/2 in |
| Setscrew Torque | 290-325 in/lbs |
| Housing Length | 6 13/16 in |
| Retainer Type | Nylon |
| Length Through Bore | 1.8125 in |
| Shaft Dia. | 2 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Housing Coating | Powder Coated |
| Overall Height [Min] | 5.875 in |
| Type | Ball Bearing |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C3 Standard |
| Adjustment Pad Height | 4 in |
| Base to Centerline Height | 4 3/16 in |
| Temperature [Max] | 225 °F |
| Shaft Locking | Setscrew |
| Weight | 8.77 LB |
| EAN or UPC | 662864806695 |
