- 170 mm Inner Diameter
- 260 mm Outer Diameter
description
- MU1034DXW717 Unmounted Bearings Cylindrical Roller Bearings
| Bearing Design | Removable Inner Ring - Straight |
| O.D. | 260 mm |
| Outer Ring Type | Single Rib |
| Bore Range [Max] | 200 mm |
| Inner Ring Bore Radius | 4.75 mm |
| Rolling Element | Cylindrical |
| Series | Narrow Width |
| Bore Dia. [Min] | 34.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 170.0000 mm |
| I.D. | 170 mm |
| Inner Ring Type | Double Rib (U) |
| Inner Ring Raceway O.D. | 193.42 mm |
| Outer Ring I.D. | 236.71 mm |
| Weight | 18.342 LB |
| EAN or UPC | 662327687458 |

