Link-Belt
MU1205TV
25 mm Cylindrical Roller Bearing With Double Rib Inner Ring And Formed Steel Retainer
Item #101085465
- 25 mm Inner Diameter
- 52 mm Outer Diameter
description
- MU1205TV Unmounted Bearings Cylindrical Roller Bearings
features
- 25 mm Cylindrical Roller Bearing with double rib inner ring
- 2 retaining rings in outer ring & formed steel retainer
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | Narrow Width |
| I.D. | 25 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring I.D. | 44.85 mm |
| Retainer Type | Steel |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Bore Dia. [Min] | 5.0000 mm |
| Bore Range [Max] | 200 mm |
| O.D. | 52 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Raceway O.D. | 32.17 mm |
| Rolling Element | Cylindrical |
| Outer Ring Inner Diameter | 1.7659 in |
| Shaft Fillet Radius [Max] | 0.040 in |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Max] | 25.0000 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Capacity | Standard Capacity |
| Inner Ring Type | Double Rib (U) |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| End Type | Open End |
| Inner Ring Roller Track Diameter | 1.2664 in |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Bore Radius | 1.02 mm |
| Cage Material | Steel |
| Retainer Material | Formed Steel |
| Origin | Cylindrical Radial |
| Weight | 0.31 LB |
| EAN or UPC | 662327056773 |
