- 45 mm Inner Diameter
- 85 mm Outer Diameter
description
- MU1209RUM Unmounted Bearings Cylindrical Roller Bearings
features
- 45 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & no retainer - full complement
- Snap ring groove in outer ring OD
- Snap ring included
| Series | Narrow Width |
| Rolling Element | Cylindrical |
| Bore Dia. [Min] | 9.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring | Two Ribbed Outer Ring Snap Ring Groove in Outer Ring OD |
| Inner Ring Raceway O.D. | 55.52 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| O.D. | 85 mm |
| Outer Ring I.D. | 74.99 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Double Rib (U) |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Inner Ring Bore Radius | 1.52 mm |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Max] | 45.0000 mm |
| I.D. | 45 mm |
| Weight | 1.076 LB |
| EAN or UPC | 662327056971 |

