- 75 mm Inner Diameter
- 130 mm Outer Diameter
description
- MU1215DXC3852 Unmounted Bearings Cylindrical Roller Bearings
features
- 75 mm Cylindrical Roller Bearing with double rib inner ring
- single rib outer ring & segmented retainer
- Special internal clearance of .0038" to .0052"
| I.D. | 75 mm |
| Retainer Material | Segmented Steel |
| Bore Range [Max] | 200 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Inner Ring Bore Radius | 2.54 mm |
| Inner Ring Type | Double Rib (U) |
| Inner Ring Raceway O.D. | 89.01 mm |
| Series | Narrow Width |
| Shaft Locking | Direct Shaft Mount |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 15.0000 mm |
| O.D. | 130 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Single Rib |
| Outer Ring I.D. | 115.78 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Weight | 3.078 LB |
| EAN or UPC | 662327692612 |

