- 85 mm Inner Diameter
- 150 mm Outer Diameter
description
- MU1217UM Unmounted Bearings Cylindrical Roller Bearings
features
- 85 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & no retainer - full complement
| I.D. | 17 - 85 mm |
| Bore Dia. [Min] | 17.0000 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Bore Radius | 2.03 mm |
| Inner Ring Raceway O.D. | 102.01 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Outer Ring Inner Diameter | 5.2841 in |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Shaft Fillet Radius [Max] | 1/8 in |
| End Type | Open End |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Dia. [Max] | 85.0000 mm |
| Cage Material | Cageless |
| Outer Ring | One Ribbed Outer Ring OD |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Cylindrical |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Type | Double Rib (U) |
| Bore Range [Min] | 25 mm |
| Enclosure | Open |
| Outer Ring I.D. | 134.22 mm |
| Housing Fillet Radius [Max] | 0.08 in |
| Inner Ring Roller Track Diameter | 4.016 in |
| Radial Internal Clearance | Normal |
| Bore Range [Max] | 200 mm |
| Capacity | Standard Capacity |
| O.D. | 150 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.592 LB |
| EAN or UPC | 662327057442 |

