- 35 mm Inner Diameter
- 80 mm Outer Diameter
description
- MU1307UM Unmounted Bearings Cylindrical Roller Bearings
features
- 35 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & no retainer - full complement
| Precision Ground | Yes |
| Outer Ring Inner Diameter | 2.6749 in |
| Shaft Locking | Direct Shaft Mount |
| Series | Narrow Width |
| Bore Range [Max] | 200 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Bore Radius | 1.52 mm |
| Inner Ring Raceway O.D. | 46.84 mm |
| Oil Hole | w/o Oil Hole |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 7.0000 mm |
| Radial Internal Clearance | Normal |
| Outer Ring I.D. | 67.94 mm |
| Inner Ring Type | Double Rib (U) |
| I.D. | 07 - 35 mm |
| O.D. | 80 mm |
| Bore Dia. [Max] | 35.0000 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| End Type | Open End |
| Inner Ring | Two Ribbed Inner Ring ID |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Fillet Radius [Max] | 0.06 in |
| No. of Rows | 1 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Roller Track Diameter | 1.8442 in |
| Cage Material | Cageless |
| Rolling Element | Cylindrical |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Weight | 1.178 LB |
| EAN or UPC | 662327057817 |

