- 40 mm ID x 90 mm OD x 23 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Removable Outer Ring - Straight
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Inner Ring Roller Track Diameter | 2.059 in |
| Capacity | Standard Capacity |
| I.D. | 40 mm |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 90 mm |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Outer Ring Inner Diameter | 3.0576 in |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Weight | 1.56 LB |
-
Prop 65


