Skip to content Skip to navigation menu
50 mm Cylindrical Roller Bearing With Double Rib Inner Ring

MU1310GCX

50 mm Cylindrical Roller Bearing With Double Rib Inner Ring
Item #103874424
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
50 mm Cylindrical Roller Bearing With Double Rib Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter

description

  • MU1310GCX Unmounted Bearings Cylindrical Roller Bearings

features

  • 45 mm Cylindrical Roller Bearing with double rib inner ring
  • plain outer ring & segmented retainer
  • Snap ring groove in outer ring OD
Retainer Material Segmented Steel
Rolling Element Cylindrical
Series Narrow Width
Outer Ring Type Plain Cylindrical
Inner Ring Bore Radius 2.03 mm
I.D. 50 mm
Inner Ring Raceway O.D. 65.15 mm
Outer Ring Snap Ring Groove in Outer Ring OD
Bore Dia. [Max] 50.0000 mm
O.D. 110 mm
Outer Ring I.D. 94.49 mm
Inner Ring Two Ribbed Inner Ring ID
Shaft Locking Direct Shaft Mount
Bore Range [Min] 25 mm
Bearing Design Removable Inner Ring - Straight
Bore Dia. [Min] 10.0000 mm
Inner Ring Type Double Rib (U)
Bore Range [Max] 200 mm
Weight 2.82 LB
EAN or UPC 662327750053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison