Link-Belt
MU1311UV
55 mm Cylindrical Roller Bearing With Double Rib Inner Ring And Formed Steel Retainer
Item #100742429
- 55 mm Inner Diameter
- 120 mm Outer Diameter
description
- MU1311UV Unmounted Bearings Cylindrical Roller Bearings
features
- 55 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & formed steel retainer
| Retainer Material | Formed Steel |
| Precision Ground | Yes |
| Inner Ring | Two Ribbed Inner Ring ID |
| Radial Internal Clearance Specification | Normal Clearance |
| Retainer Type | Steel |
| Bore Range [Min] | 25 mm |
| Series | Narrow Width |
| No. of Rows | 1 |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Min] | 11.0000 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | 11 - 55 mm |
| Inner Ring Raceway O.D. | 71.43 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Shaft Fillet Radius [Max] | 0.080 in |
| Inner Ring Type | Double Rib (U) |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring | One Ribbed Outer Ring OD |
| Origin | Cylindrical Radial |
| Inner Ring Roller Track Diameter | 2.6339 in |
| O.D. | 120 mm |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Outer Ring Inner Diameter | 3.4653 in |
| Cage Material | Steel |
| Bore Dia. [Max] | 55.0000 mm |
| End Type | Open End |
| Inner Ring Bore Radius | 2.03 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Rolling Element | Cylindrical |
| Outer Ring I.D. | 103.61 mm |
| Bore Range [Max] | 200 mm |
| Weight | 3.43 LB |
| EAN or UPC | 662327058265 |
