- 65 mm ID x 140 mm OD x 33 mm Wide
- C0 - Normal Clearance
- Cageless
- Non-Separable
- w/Snap Ring Groove
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| I.D. | 65 mm |
| O.D. | 140 mm |
| Precision Ground | Yes |
| End Type | Open End |
| No. of Rows | 1 |
| Shaft Fillet Radius [Max] | 0.100 in |
| Inner Ring Roller Track Diameter | 3.2943 in |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.08 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Cageless |
| Bearing Design | Non-Separable |
| Special Features | w/Snap Ring Groove |
| Outer Ring Inner Diameter | 4.7782 in |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 5.32 LB |
-
Prop 65


