- 70 mm Inner Diameter
- 150 mm Outer Diameter
description
- MU1314DAHX Unmounted Bearings Cylindrical Roller Bearings
features
- 70 mm Cylindrical Roller Bearing with double rib inner ring
- single rib outer ring & segmented retainer
- Oversize OD outer ring
- Blind dowel Hole in outer ring OD
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 14.0000 mm |
| I.D. | 70 mm |
| Bore Range [Max] | 200 mm |
| Shaft Locking | Direct Shaft Mount |
| Outer Ring | Oversize in Outer Ring Blind Dowel Hole In Outer Ring OD |
| Bore Dia. [Max] | 70.0000 mm |
| Retainer Material | Segmented Steel |
| Outer Ring I.D. | 129.38 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Series | Narrow Width |
| Inner Ring Raceway O.D. | 89.19 mm |
| Bore Range [Min] | 25 mm |
| O.D. | 150 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Single Rib |
| Inner Ring Type | Double Rib (U) |
| Inner Ring Bore Radius | 3.18 mm |
| Weight | 6.962 LB |
| EAN or UPC | 662327058487 |

