Link-Belt
MU1315UV
75 mm Cylindrical Roller Bearing With Double Rib Inner Ring And Formed Steel Retainer
Item #100742443
- 75 mm Inner Diameter
- 160 mm Outer Diameter
description
- MU1315UV Unmounted Bearings Cylindrical Roller Bearings
features
- 75 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & formed steel retainer
| Inner Ring Roller Track Diameter | 3.7764 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Cage Material | Steel |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bearing Design | Removable Inner Ring - Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 75 mm |
| O.D. | 160 mm |
| Precision Ground | Yes |
| Inner Ring Type | Double Rib (U) |
| Inner Ring | Two Ribbed Inner Ring ID |
| End Type | Open End |
| Retainer Type | Steel |
| Inner Ring Raceway O.D. | 95.92 mm |
| Retainer Material | Formed Steel |
| Series | Narrow Width |
| Bore Dia. [Min] | 15.0000 mm |
| Bore Type | Round Bore, Metric Type |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Max] | 75.0000 mm |
| Outer Ring | One Ribbed Outer Ring OD |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bore Range [Max] | 200 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring I.D. | 139.14 mm |
| Outer Ring Inner Diameter | 5.4778 in |
| Shaft Fillet Radius [Max] | 1/8 in |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 2.03 mm |
| Weight | 7.82 LB |
| EAN or UPC | 662327058555 |
