- 30 mm Inner Diameter
- 62 mm Outer Diameter
description
- MU5206UMW103 Unmounted Bearings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
| Inner Ring Raceway O.D. | 38.06 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 1.02 mm |
| Bore Dia. [Max] | 30.0000 mm |
| Outer Ring I.D. | 54.07 mm |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Series | Wide Width |
| Inner Ring Type | Double Rib (U) |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Weight | 0.752 LB |
| EAN or UPC | 662327058890 |

