- 35 mm Inner Diameter
- 72 mm Outer Diameter
description
- MU5207UM Unmounted Bearings Cylindrical Roller Bearings
features
- 35 mm Cylindrical Roller Bearing with double rib inner ring
- single rib & 1 retaining ring in outer ring & no retainer - full complement
| Enclosure | Open |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Inner Ring Raceway O.D. | 43.97 mm |
| Rolling Element | Cylindrical |
| No. of Rows | 1 |
| Outer Ring | One Ribbed Outer Ring OD |
| Bore Range [Max] | 200 mm |
| Shaft Locking | Direct Shaft Mount |
| I.D. | 35 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 7.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Type | Double Rib (U) |
| Shaft Fillet Radius [Max] | 0.040 in |
| Inner Ring Roller Track Diameter | 1.7911 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Inner Ring Bore Radius | 1.02 mm |
| Cage Material | Cageless |
| Outer Ring I.D. | 62.47 mm |
| Capacity | Maximum Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 72 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Series | Wide Width |
| Outer Ring Inner Diameter | 2.4595 in |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Max] | 35.0000 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Fillet Radius [Max] | 0.04 in |
| Inner Ring | Two Ribbed Inner Ring ID |
| Weight | 1.152 LB |
| EAN or UPC | 662327058951 |

