Link-Belt
MU5213TV
65 mm Cylindrical Roller Bearing With Double Rib Inner Ring And Formed Steel Retainer
Item #100742478
- 65 mm Inner Diameter
- 120 mm Outer Diameter
description
- MU5213TV Unmounted Bearings Cylindrical Roller Bearings
features
- 65 mm Cylindrical Roller Bearing with double rib inner ring
- 2 retaining rings in outer ring & formed steel retainer
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Bore Range [Min] | 25 mm |
| Inner Ring Type | Double Rib (U) |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Min] | 13.0000 mm |
| Bore Range [Max] | 200 mm |
| Housing Fillet Radius [Max] | 0.06 in |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Material | Formed Steel |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Retainer Type | Steel |
| I.D. | 65 mm |
| Series | Wide Width |
| Bore Dia. [Max] | 65.0000 mm |
| Outer Ring Inner Diameter | 4.1655 in |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Shaft Fillet Radius [Max] | 0.100 in |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| O.D. | 120 mm |
| End Type | Open End |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 1.52 mm |
| Inner Ring Raceway O.D. | 80.42 mm |
| Inner Ring Roller Track Diameter | 3.1662 in |
| Outer Ring I.D. | 105.8 mm |
| Weight | 4.144 LB |
| EAN or UPC | 662327059156 |
