- 70 mm Inner Diameter
- 125 mm Outer Diameter
description
- MU5214DW728 Unmounted Bearings Cylindrical Roller Bearings
| Bore Range [Min] | 25 mm |
| Inner Ring Bore Radius | 2.54 mm |
| Outer Ring I.D. | 111.54 mm |
| I.D. | 70 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Wide Width |
| Bore Range [Max] | 200 mm |
| Outer Ring Type | Single Rib |
| Inner Ring Raceway O.D. | 84.77 mm |
| Bore Dia. [Min] | 14.0000 mm |
| Bore Dia. [Max] | 70.0000 mm |
| O.D. | 125 mm |
| Rolling Element | Cylindrical |
| Inner Ring Type | Double Rib (U) |
| Weight | 4.85 LB |
| EAN or UPC | 793699681383 |

