Link-Belt
MU61926DAXW938
1900 Series 130 mm Cylindrical Roller Bearing With Double Rib Inner Ring
Item #103726996
- 130 mm Inner Diameter
- 180 mm Outer Diameter
description
- MU61926DAXW938 Unmounted Bearings Cylindrical Roller Bearings
features
- Link-Belt MU61926DAXW938 Cylindrical Roller Bearings Series 1900 High Capacity Unmounted Bearing. Contact Rexnord for more details.
| I.D. | 130 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 167.09 mm |
| O.D. | 180 mm |
| Bore Dia. [Max] | 130.0000 mm |
| Outer Ring Type | Single Rib |
| Inner Ring O.D. | 147.42 mm |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Inner Ring Raceway O.D. | 142.37 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Rolling Element | Cylindrical |
| Bore Dia. [Min] | 26.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Type | Double Rib (U) |
| Weight | 4.046 LB |
| EAN or UPC | 662327688622 |
