Link-Belt
MU67315CAHXW967
75 mm Cylindrical Roller Bearing With Double Rib Inner Ring
Item #103310897
- 75 mm Inner Diameter
- 160 mm Outer Diameter
description
- MU67315CAHXW967 Unmounted Bearings Cylindrical Roller Bearings
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Outer Ring Type | Plain Cylindrical |
| I.D. | 75 mm |
| Bore Range [Min] | 25 mm |
| O.D. | 160 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 3.18 mm |
| Series | Intermediate Width |
| Inner Ring Type | Double Rib (U) |
| Outer Ring I.D. | 139.14 mm |
| Inner Ring Raceway O.D. | 95.92 mm |
| Weight | 9.944 LB |
| EAN or UPC | 793699060935 |
