- 100 mm Inner Diameter
description
- MU67320XW842 Inner Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Metric
- Double rib inner ring
- High capacity
- Intermediate width
- Medium series
- 100mm bore diameter
- Segmented retainer
- W842 special bearing feature
| Series | Intermediate Width |
| Inner Ring Bore Radius | 4.75 mm |
| Inner Ring Raceway O.D. | 130.17 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 20.0000 mm |
| Capacity | High Capacity |
| Bearing Design | Inner Ring & Roller Assembly |
| Inner Ring Type | Double Rib (U) |
| Inner Ring | Two Ribbed Inner Ring ID |
| Bore Dia. [Max] | 100.0000 mm |
| Rolling Element | Cylindrical |
| I.D. | 100 mm |
| Bore Range [Min] | 25 mm |
| Retainer Material | Segmented Steel |
| Weight | 17.0 LB |
| EAN or UPC | 662327059507 |

