- 35 mm Inner Diameter
- 80 mm Outer Diameter
description
- MUS1307UMW105 Unmounted Bearings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bore Dia. [Min] | 7.0000 mm |
| Inner Ring Raceway O.D. | 46.84 mm |
| O.D. | 80 mm |
| Outer Ring I.D. | 67.94 mm |
| Series | Narrow Width |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 1.52 mm |
| Inner Ring Type | Double Rib (U) |
| I.D. | 35 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 35.0000 mm |
| Weight | 1.27 LB |
| EAN or UPC | 662327957780 |

