- 40 mm Inner Diameter
- 90 mm Outer Diameter
description
- MUS1308TM Unmounted Bearings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Bore Dia. [Max] | 40.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Range [Min] | 25 mm |
| Inner Ring Raceway O.D. | 52.3 mm |
| Enclosure | Open |
| Bore Range [Max] | 200 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Origin | Cylindrical Radial |
| Inner Ring Bore Radius | 1.52 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring - Straight |
| I.D. | 40 mm |
| Series | Narrow Width |
| O.D. | 90 mm |
| Inner Ring Type | Double Rib (U) |
| Bore Dia. [Min] | 8.0000 mm |
| Outer Ring I.D. | 77.66 mm |
| End Type | Open End |
| Cage Material | Cageless |
| Weight | 1.732 LB |
| EAN or UPC | 662327056612 |

