- 60 mm Inner Diameter
- 130 mm Outer Diameter
description
- MUT1312DXW2 Unmounted Bearings Cylindrical Roller Bearings
features
- Consult Application Engineering
| Inner Ring Raceway O.D. | 77.55 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 112.49 mm |
| I.D. | 60 mm |
| Inner Ring Type | Double Rib (U) |
| O.D. | 130 mm |
| Outer Ring Type | Single Rib |
| Bore Dia. [Min] | 12.0000 mm |
| Inner Ring Bore Radius | 2.54 mm |
| Rolling Element | Cylindrical |
| Bore Dia. [Max] | 60.0000 mm |
| Bore Range [Min] | 25 mm |
| Weight | 5.078 LB |
| EAN or UPC | 662327818265 |

