- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M12 Thread
- 32 Threads per Inch
| Locknut Series | N Series |
| Face Diameter | 0.719 in |
| Grade | Standard |
| Thread Pitch | N/A |
| Shaft Dia. | 12 mm |
| Mating Lockwasher | W01 |
| O.D. | 0.875 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 32 |
| Material | Steel |
| Slot Width [Min] | 0.12 in |
| Locking Type | Not Self-Locking |
| Thickness | 0.3125 in |
| Thread Size | M12 |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | W Series, TW Series |
| Weight | 0.1 LB |
| EAN or UPC | 662327109226 |
-
Prop 65


