- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M17 Thread
- 32 Threads per Inch
description
- N03 Parts Bearing Parts & Kits
features
- Link-Belt N03 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Face Diameter | 0.938 in |
| Thread Size | M17 |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | W Series, TW Series |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Thickness | 0.34375 in |
| Thread Pitch | N/A |
| Mating Lockwasher | W03 |
| O.D. | 1.125 in |
| Locknut Series | N Series |
| Material | Steel |
| Series | Split Housed Locknuts |
| Slot Width [Min] | 0.12 in |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 17 mm |
| Weight | 0.06 LB |
| EAN or UPC | 662327109240 |
-
Prop 65


