- Split Housed Locknuts
description
- N08 Parts Bearing Parts & Kits
features
- Link-Belt N08 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Locking Type | Not Self-Locking |
| O.D. | 2.25 in |
| Thickness | 0.4375 in |
| Series | Split Housed Locknuts |
| Shaft Dia. | 40 mm |
| Mating Lockwasher | W08 |
| Right / Left Hand | Right Hand |
| Thread Size | M40 |
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Locknut Series | N Series |
| Material | Steel |
| Grade | Standard |
| Threads per Inch | 18 |
| Face Diameter | 2 in |
| Max. Face Runout | 0.004 in |
| Slot Width [Min] | 0.24 in |
| Weight | 0.25 LB |
| EAN or UPC | 662327109301 |

