- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M60 Thread
- 18 Threads per Inch
description
- N12 Parts Bearing Parts & Kits
features
- Link-Belt N12 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Thickness | 0.53125 in |
| Thread Pitch | N/A |
| Mating Lockwasher | W12 |
| Locking Type | Not Self-Locking |
| Series | Split Housed Locknuts |
| Shaft Dia. | 60 mm |
| Threads per Inch | 18 |
| Face Diameter | 2.844 in |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.004 in |
| Grade | Standard |
| Thread Size | M60 |
| Material | Steel |
| O.D. | 3.15625 in |
| Slot Width [Min] | 0.24 in |
| Locknut Series | N Series |
| Right / Left Hand | Right Hand |
| Weight | 0.48 LB |
| EAN or UPC | 662327109349 |
-
Prop 65


