- Split Housed Locknuts
description
- N13 Parts Bearing Parts & Kits
features
- Link-Belt N13 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Face Diameter | 3.063 in |
| Series | Split Housed Locknuts |
| Thread Size | M65 |
| Locknut Series | N Series |
| O.D. | 3.375 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Grade | Standard |
| Thread Pitch | N/A |
| Shaft Dia. | 65 mm |
| Threads per Inch | 18 |
| Mating Lockwasher | W13 |
| Right / Left Hand | Right Hand |
| Thickness | 0.5625 in |
| Slot Width [Min] | 0.24 in |
| Max. Face Runout | 0.004 in |
| Lockwasher Series | W Series, TW Series |
| Weight | 0.55 LB |
| EAN or UPC | 662327109356 |

