- Split Housed Locknuts
description
- N44 Parts Bearing Parts & Kits
features
- Link-Belt N44 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Thread Size | M220 |
| O.D. | 11 in |
| Right / Left Hand | Right Hand |
| Thickness | 1.25 in |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | W44 |
| Shaft Dia. | 220 mm |
| Material | Steel |
| Locknut Series | N Series |
| Threads per Inch | 8 |
| Series | Split Housed Locknuts |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Face Diameter | 9.843 in |
| Grade | Standard |
| Slot Width [Min] | 0.98 in |
| Max. Face Runout | 0.006 in |
| Weight | 7.5 LB |
| EAN or UPC | 662327462321 |

