Link-Belt
NT3U215N6
15/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #102085407
- 90 mm Shaft Diameter
- 457 mm Travel Length
- 1400 rpm Maximum Speed
- 1130.3 mm Frame Length
description
- NT3U215N6 Take-up Assemblies Ball Bearings
features
- 15/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 6" travel
| Seal Type | Single Lip Contact Seal |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Travel Length | 6 in |
| Speed [Max] | 9600 rpm |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 3150 lb |
| Frame Length | 12 1/4 in |
| Mounting Pad Width | 1 3/4 in |
| Mounting Bolt Size | 1/2 in |
| Shaft Locking | Setscrew |
| Duty Type | Standard |
| End Closure | None |
| Setscrew Torque | 87-92 in/lbs |
| Locking Device | Spring Locking Collar |
| Static Load Rating | 1760 lb |
| Frame Bolt Hole Spacing | 10 7/8 in |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Single Lip Contact Seal |
| Retainer Type | Nylon |
| Frame Material | Welded Steel |
| Base to Centerline Height | 2 3/4 in |
| Take-Up Types | Protected Screw |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Frame Type | Conveyor Take-Up |
| Bore Length | 1 23/64 in |
| Internal Clearance | C3 Standard |
| Frame Height | 4 3/16 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Base Width | 1 3/4 in |
| Base Height | 3/16 in |
| Travel | 6 in |
| Mounting Pad Height | 3/16 in |
| Frame Mounting Pad Length | 2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Shaft Dia. | 15/16 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Base Length | 2 in |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Weight | 4.0 LB |
| EAN or UPC | 662327108991 |
