features
- Welded channel frame
- Protected screw
- Cast iron bearing housing
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| End Closure | None |
| Locking Device | Spring Locking Collar |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Weight | 0.0 LB |
-
Prop 65


