- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/16" Shaft
- 2 3/8" Base to Center
- 6 5/8" Bolt Centers
description
- P2U319 Pillow Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt High Backing Height Pillow Block
- Setscrew Locking
- Clearance Seal
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Mounting Pad Height | 7/8 in |
| End Type | Open End |
| Locking Type | Setscrew Locking |
| Base to Centerline Height | 2 3/8 in |
| Bolt Holes | 2 |
| Housing Width | 2 3/8 in |
| Seal Type | Clearance Seals |
| Speed [Max] | 8300 rpm |
| Housing Height | 4 5/16 in |
| Overall Width | 2 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Duty Type | Heavy |
| Mounting Pad Length | 8 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt Size | 1/2 in |
| Retainer Type | Nylon |
| Shaft Locking | Single Set Collar |
| Bolt Hole Length | 1 in |
| Lubrication Type | EXXON RONEX MP STD |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 2 3/8 in |
| Coating | Powder Coated |
| Center of Bearing to End of Cover | 1 13/32 in |
| Size Code | 319 |
| Center of Bearing to Front of Inner Ring | 1 9/64 in |
| Shaft Dia. | 1.1875 in |
| Base Height | 7/8 in |
| Bolt Hole Spacing - Width | N/A |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 165-185 in/lbs |
| Mounting Bolt Hole Slot Length | 1 in |
| Locking Collar O.D. | 2 5/16 in |
| Temperature Range [Max] | 200 °F |
| Fixed Expansion | Fixed |
| Length Through Bore | 1.92188 in |
| Bearing Insert | UG319L |
| Housing Material | Cast Iron |
| Static Load Rating | 3530 lb |
| Dynamic Load Rating | 6320 lb |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Mounting Pad Width | 2 3/8 in |
| Base Length | 8 1/4 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 2 5/16 in |
| Bolt Hole Spacing | 6 5/8 in |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Distance Between Bolt Holes | 6 5/8 in |
| Primary Seal | Clearance Seal With Flingers |
| I.D. | 1 59/64 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Total Expansion Capability | 3/16 in |
| Series | 300 |
| Locking Device | Setscrew Locking Collar |
| Weight | 7.0 LB |
| EAN or UPC | 662327883003 |
-
Prop 65


